Specifications
See all product configurations- Filtration area:
- 0,641 m² (6,9 ft.², 993,6 in²)
- 0,372 m² (4 ft.², 576 in²)
- 0,52 m² (5,6 ft.², 806,4 in²)
- 0,52 m² (5,6 ft.², 806,4 in²)
- 0,641 m² (6,9 ft.², 993,6 in²)
- Currently Viewing
Specifications
About this item
A collection to fit a wide range of critical applications.
- Absolute-rated for use in many regulated processes
- Meets a wide range of industry and government standards
These SOE cartridges have a 222 O-ring configuration to create a tight seal and prevent influent bypass. They are autoclavable to 250 °F (121 °C) and in-line sterilizable to 257 °F (125 °C) for up to 30-minute cycles; tolerant to an accumulated exposure of 10 hours. The filters may also be sanitized with compatible chemical agents. All cartridges are suitable to 180 °F (82 °C) at 10 psid. Use a SOE cartridge-sump adapter kit (sold separately) to secure cartridges within housings.
The cartridges comply with US CFR Title 21 guidelines for repeated food contact, comply with USP Class VI-121 °C Plastics guidelines and pass the MEM Elution Cytotoxicity Test. Aqueous extracts contain less than 0.25 EU/mL and typically exhibit low levels of non-volatile residues.
Multi-Layer Nylon Cartridges Two-pleated nylon
membranes with the top layer acting as a prefilter
to increase cartridge life and efficiency.
- Filter media:Nylon
- Micron Rating:0,2
- Description:Single open end serial nylon cartridge, 0,45/0,20 µm
- Environmentally Preferable:
- Filtration area:0,641 m² (6,9 ft.², 993,6 in²)
- Pk:1
- Filter length:10"