Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Transfer Tubing, Gum Rubber, 1/4" ID x 1/2" OD; 25 ft
Masterflex® Transfer Tubing, Gum Rubber, 1/4" ID x 1/2" OD; 25 ft
Catalog # MFLX06448-21
undefined
Masterflex® Transfer Tubing, Gum Rubber, 1/4" ID x 1/2" OD; 25 ft
Catalog # MFLX06448-21

About this item

Keeps shape and cleanliness.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

The gum rubber tubing is ideal for general-purpose liquid and gas applications. Manufactured according to GMP, the tubing is nontacky and seamless with a temperature range of -15 to 158 °F (-26 to 70 °C). Can be sterilized with ethylene oxide.

  • Tubing ext.Ø:
    12,8 mm (0,5")
  • Tubing int.Ø:
    6,4 mm (0,25")
  • Wall thickness:
    3,2 mm
  • Max. pressure:
    1,8 bar (17 psi)
  • Max. temperature:
    70 °C (158 °F)
  • Colour:
    Brown
  • Description:
    Transfer Tubing, Gum Rubber, 1/4" ID x 1/2" OD; 25 ft
  • Length:
    7,6 m
  • Seq:
    15
  • Environmentally Preferable:
  • Model:
    06448-21
  • GMP compliant:
    Yes
  • Length per pack:
    7,6 m (25 ft.)
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –26 °C (–15 °F)
  • Working pressure:
    17 psi
  • Clarity:
    Opaque
  • Tubing material:
    Gum rubber
  • Pk:
    25 Feet
Frequently Bought Together