Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Chemically Inert Metering Valve, 180 mL/min
  MFLX06394-02
undefined
Masterflex® Chemically Inert Metering Valve, 180 mL/min
  MFLX06394-02

 

Easily meter corrosive fluids or gases.

  • Just turn—eight turns fully open or close valv

Excellent for metering corrosive fluids and gases — all wetted parts are CTFE and PTFE. Eight turns will fully open or close valves. Maximum pressure is 75 psi and maximum temperature is 150 °F (93 °C); orifice size is 1/4".

  • Connection Type:
    NPT(F)
  • Port Size:
    0,125 NPT(F)
  • Max. pressure:
    5,2 bar (75 psi)
  • Description:
    Chemically Inert Metering Valve, 180 ml/min
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    06394-02
  • Wetted materials:
    PCTFE and PTFE
  • Max. temperature:
    65 °C (150 °F)
  • Warranty:
    1 year
  • Orifice:
    3,18 mm (0,125")
  • Pk:
    1
  • Housing material:
    Aluminium
  • Cv:
    0,015
  • Inlet port:
    1/8" NPT(F)
  • Max. flow rate for air:
    3000 ml/min (3 L/min)
  • Max. flow rate for water:
    180 ml/min (0,18 L/min)
  • Outlet port:
    1/8" NPT(F)
Frequently Bought Together