Order Entry
Belgium
ContactUsLinkComponent
Masterflex® PTFE Multi-Turn Needle Valve, 1/4" Tube OD, 316 SS Body, 2800 mL/min water
Masterflex® PTFE Multi-Turn Needle Valve, 1/4" Tube OD, 316 SS Body, 2800 mL/min water
Catalog # MFLX06393-96
undefined
Masterflex® PTFE Multi-Turn Needle Valve, 1/4" Tube OD, 316 SS Body, 2800 mL/min water
Catalog # MFLX06393-96

About this item

Easily meter corrosive fluids or gases.

  • Constructed of durable PTFE

Maximum pressure is 75 psi; maximum temperature is +200 °F (+93 °C). Wetted parts are body and O-ring made of PTFE and CTFE valve spindle. Choose aluminum (Al) or 316 stainless steel (SS) body. Orifice is 0.125 inch.

  • Connection Type:
    Compression
  • Description:
    PTFE Multi-Turn Needle Valve, 1/4" Tube OD, 316 SS Body, 2800 ml/min water
  • Seq:
    12
  • Environmentally Preferable:
  • Model:
    06393-96
  • Wetted materials:
    Stainless Steel, PTFE, CTFE
  • Tubing ext.Ø:
    0,25"
  • Warranty:
    1 year
  • Orifice:
    3,18 mm (0,125")
  • Pk:
    1
  • Inlet port:
    1/4" compression
  • Max. flow rate for air:
    55000 ml/min
  • Max. flow rate for water:
    2800 ml/min
  • Outlet port:
    1/4" compression
Frequently Bought Together