Stopcocks with Flow Indicator, PVC
PVC Stopcock w/ Flow Indication, 1/4-1/2" ID x 1/4-1/2" ID
MFLX06225-56
Easily control flow with flow indicator handle.
- Constructed of durable PVC and EPDM
PVC bodies, EPDM seals and seats. Flow indicator on handle. Maximum pressure is 150 psi at the maximum temperature of 120 °F (49 °C); maximum vacuum is 29.9" Hg.
- Description:PVC Stopcock w/ Flow Indication, 1/4-1/2" ID x 1/4-1/2" ID
- Outlet port:1/4" to 1/2" Barb
- Cat. No.:MFLX06225-56
- Max. pressure:150 psi
- Int. Ø tubing:0,25 - 0,5"
- Warranty:1 year
- Connection type:Barbed
- Orifice:6,35 to 12,7 mm (0,25 - 0,5")
- Max. temperature:48 °C (120 °F)
- Wetted materials:PVC
- Inlet port:1/4" to 1/2" Barb



