Stopcocks with Flow Indicator, PVC
PVC Stopcock with Flow Indication, 1/4" NPT(M) x 1/4" NPT(M)
Catalog # MFLX06225-52
Supplier: Avantor Fluid Handling
Jump to:
Product Details & Documents
Easily control flow with flow indicator handle.
- Constructed of durable PVC and EPDM
PVC bodies, EPDM seals and seats. Flow indicator on handle. Maximum pressure is 150 psi at the maximum temperature of 120 °F (49 °C); maximum vacuum is 29.9" Hg.
Specifications
- Description:PVC Stopcock with Flow Indication, 1/4" NPT(M) x 1/4" NPT(M)
- Outlet port:1/4" NPT(M)
- Cat. No.:MFLX06225-52
- Max. pressure:150 psi
- Warranty:1 year
- Connection type:NPT(M)
- Orifice:6,35 mm (0,25")
- Max. temperature:48 °C (120 °F)
- Wetted materials:PVC
- Inlet port:1/4" NPT(M)
Accessories
Product Information
- Catalog #AvailabilityPrice
- Universal Stopcock Kit, PVC and EPDM, 150 psiUniversal Stopcock Kit, PVC and EPDM, 150 psiMFLX06225-60Log in for availability1 * 1 ST - 48,90 €



