GF Signet Metalex Paddle-Wheel Flow Sensors, for use with mini-tap fitting; 1-1/2"
Catalog # MFLX05618-60
Supplier: Avantor Fluid Handling
CE Compliant
FM Approved
About this item
Stainless steel body withstands high pressures and temperatures.
- Use in agressive liquid flow applications
Use these rugged sensors to monitor the flow of liquid ammonia, turbine steam condensate, and more—wherever strength and chemical resistance are required.
Open-core rotor is cavitation free at flow rates from 1.5 to 20 ft/second. Easy maintenance—sensors can be replaced in minutes.
METALEX flow sensors are compatible with all of our battery- and line-powered flowmeters, accumulators, and controllers. Sensors must be used with the fitting type specified in the table below—installation fittings sold separately.
METALEX sensors feature CD4MCU rotor; Fluoroloy B rotor bearings; and 316 stainless steel body, rotor shaft, and shaft retainers.
Delivery: Includes 25-foot signal cable.
- Description:Metalex Paddle-Wheel Flow Sensors, for use with mini-tap fitting; 1-1/2"
- Length:38,1 mm
- Environmentally Preferable:
- Max. operating temperature:149 °C (300 °F)
- Repeatability:±0,5% full-scale
- Warranty:1 year part and 2 years labor
- Pk:1
Frequently Bought Together