Order Entry
Belgium
ContactUsLinkComponent
GF Signet Rotor-X High Flow Sensor for 1/2 to 4" Pipe, PVDF Body, Hastelly C Shaft
GF Signet Rotor-X High Flow Sensor for 1/2 to 4" Pipe, PVDF Body, Hastelly C Shaft
Catalog # MFLX05618-13
CE Compliant
FM Approved
undefined
GF Signet Rotor-X High Flow Sensor for 1/2 to 4" Pipe, PVDF Body, Hastelly C Shaft
Catalog # MFLX05618-13
CE Compliant
FM Approved

About this item

Open-core design ensures accurate, linear output to ±1%.

  • Eliminate cavitation and minimize pressure drop

Sensors contain an open-core rotor with a small magnet in each of the four blades. As they rotate, the magnets pass a coil in the sensor. The transducer generates a linear frequency output that is proportional to the flow velocity. This signal travels up to 200 feet without amplification.

Open-core design eliminates cavitation at flow velocities from 1 to 20 ft/second. Closed or solid paddle-wheel designs create air bubbles at these velocities, causing a nonlinear, nonrepeatable signal.

Sensor materials resist most chemicals. All models have PVDF rotor and VITON® O-ring; and include a 25-ft connecting cable.

ROTOR-X flow sensors are compatible with all of our line-, battery-, and sensor-powered flowmeters, accumulators, and controllers. Mount in any type of pipe using an installation fitting—order separately.

Delivery: Includes 25-ft connecting cable.
  • Output:
    Open collector, sinking
  • Power:
    5 - 24 VDC
  • Description:
    Rotor-X High Flow Sensor for 1/2 to 4" Pipe, PVDF Body, Hastelly C Shaft
  • Environmentally Preferable:
  • Wetted materials:
    PVDF, Hastelloy C
  • Max. operating temperature:
    100 °C (212 °F)
  • Repeatability:
    ±0,5% full-scale
  • Warranty:
    1 year part and 2 years labor
  • Pk:
    1
  • Pipe size:
    1/2 to 4"
Frequently Bought Together