Order Entry
Belgium
ContactUsLinkComponent
Hedland Flowmeter, spring-loaded in-line, for water, 3/4" NPT(M), 1 to 10 gpm
Hedland Flowmeter, spring-loaded in-line, for water, 3/4" NPT(M), 1 to 10 gpm
Catalog # MFLX03231-27
undefined
Hedland Flowmeter, spring-loaded in-line, for water, 3/4" NPT(M), 1 to 10 gpm
Catalog # MFLX03231-27

About this item

Provide accurate readings while mounted in any position.

  • Rugged design resists shock and vibration
  • Control pumps or valves with an optional limit switch

These economical flowmeters are built with a spring-retained piston for direct, accurate readings regardless of the position you mount them. Use them to monitor hydraulic systems or chemical processes; the meters also work well to check pump and control valve performance.

Note: Polysulfone is not suited for direct contact with sunlight.

Considering limit switches? Use to provide an output signal at a setpoint anywhere between 0 to 100% of full-scale. Use to control small pumps, valves, or alarms or to interface with a PLC.

  • Maximum Flow Rate:
    35 L/min (10 gal./min)
  • Min. flow rate:
    4 L/min (1 gal./min)
  • Accuracy:
    ±5% full-scale
  • Max. pressure:
    325 psi
  • Description:
    Flowmeter, spring-loaded in-line, for water, 3/4" NPT(M), 1 to 10 gal./min
  • Environmentally Preferable:
  • Float material:
    316 Stainless Steel
  • O-Ring material:
    Buna N
  • Pressure drop at max. flow:
    3 psid
  • Max. operating temperature:
    121 °C (250 °F)
  • Height:
    8,25"
  • Repeatability:
    ±1%
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Polysulfone
  • Fitting material:
    Polysulfone
  • Fluid type:
    Water
  • Process connection:
    0,75" NPT(M)
Frequently Bought Together