Order Entry
Belgium
ContactUsLinkComponent
Masterflex® High-Resolution Brass Metering Valve, straight flow, 30 mL/min
Masterflex® High-Resolution Brass Metering Valve, straight flow, 30 mL/min
Catalog # MFLX03214-83
undefined
Masterflex® High-Resolution Brass Metering Valve, straight flow, 30 mL/min
Catalog # MFLX03214-83

About this item

Choose from different metal materials based on your application.

  • Brass and 316 Stainless Steel material options available

Brass valves feature Buna N O-rings; stainless steel valves have Viton® O-rings.

  • Connection Type:
    NPT(F)
  • Port Size:
    0,125 NPT(F)
  • Description:
    High-Resolution Brass Metering Valve, straight flow, 30 ml/min
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    03214-83
  • Wetted materials:
    Brass
  • Max. temperature:
    81 °C (180 °F)
  • Warranty:
    1 year
  • Orifice:
    1,0668 mm (0,042")
  • Pk:
    1
  • Flow pattern:
    Straight
  • Inlet port:
    1/8" NPT(F)
  • Max. flow rate for air:
    1000 ml/min
  • Max. flow rate for water:
    30 ml/min
  • Outlet port:
    1/8" NPT(F)
Frequently Bought Together