Order Entry
Belgium
ContactUsLinkComponent
Masterflex® 3-Way Direct Lift Solenoid Valve; 5/32 12VDC
Masterflex® 3-Way Direct Lift Solenoid Valve; 5/32 12VDC
Catalog # MFLX01540-17
CE Compliant
undefined
Masterflex® 3-Way Direct Lift Solenoid Valve; 5/32 12VDC
Catalog # MFLX01540-17
CE Compliant

About this item

Ideal for use with high-purity or corrosive fluids.

  • All wetted parts made of inert PTFE
  • Minimal dead volume reduces problems with trapped liquids

Rated for 26" Hg vacuum. Maximum fluid temperature is 158 °F (70 °C). All valves have 15" lead wires. Valves are compact and lightweight — mount them almost anywhere. Valves with a 1/16" orifice have mounting holes at the bottom only and valves with a 3/32" and 5/32" orifice have mounting holes at the top and bottom.

  • Connection Type:
    NPT(F)
  • Port Size:
    0,125 NPT(F)
  • Max. pressure:
    1,2 bar (18 psi)
  • Power:
    12 VDC, 8 W
  • Description:
    3-Way Direct Lift Solenoid Valve; 5/32 12VDC
  • Seq:
    13
  • Environmentally Preferable:
  • Model:
    01540-17
  • Wetted materials:
    PTFE
  • Max. temperature:
    70 °C (158 °F)
  • Response time:
    30 ms
  • Warranty:
    2 years
  • Orifice:
    3,96748 mm (0,1562")
  • Pk:
    1
  • Flow pattern:
    Three-Way
  • Inlet port:
    1/8" NPT(F)
  • Outlet port:
    1/8" NPT(F)
Frequently Bought Together