Masterflex® Ball Valve, 2-way, 3/8" barb, with EPDM seals
N° de catalogue MFLX01377-46
Supplier: Avantor Fluid Handling
NSF international certified
About this item
Nonmetallic wetted parts ideal for water and mild aqueous solutions.
- Maximum pressure: 125 psi (8.6 bar)
- Maximum temperature: 140 °F (60 °C)
Ball valves are designed primarily for on/off service.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection Type:Barbed
- Length:3,1875"
- Max. pressure:8,6 bar (125 psi)
- Max. temperature:60 °C (140 °F)
- Description:Ball Valve, 2-way, 3/8" barb, with EPDM seals
- Seq:10
- Environmentally Preferable:
- Model:01377-46
- Wetted materials:Polypropylene, EPDM
- Height:1,5"
- Int. Ø tubing:0,375"
- Warranty:6 Months
- Orifice:7,9248 mm (0,312")
- Pk:1
- Cv:2
- Inlet port:3/8" Barb
- Outlet port:3/8" Barb
Frequently Bought Together