Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Ball Valve, 2-way, 1/8" NPT(F), PVC with EPDM seals
  MFLX01377-01
NSF international certified
undefined
Masterflex® Ball Valve, 2-way, 1/8" NPT(F), PVC with EPDM seals
  MFLX01377-01
NSF international certified

 

Nonmetallic wetted parts ideal for water and mild aqueous solutions.

  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140 °F (60 °C)

Ball valves are designed primarily for on/off service.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • Connection Type:
    NPT(F)
  • Port Size:
    0,125 NPT(F)
  • Length:
    1,875"
  • Max. pressure:
    8,6 bar (125 psi)
  • Max. temperature:
    60 °C (140 °F)
  • Description:
    Ball Valve, 2-way, 1/8" NPT(F), PVC with EPDM seals
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    01377-01
  • Wetted materials:
    PVC, EPDM
  • Height:
    1,5"
  • Warranty:
    6 Months
  • Orifice:
    7,9248 mm (0,312")
  • Pk:
    1
  • Cv:
    2
  • Inlet port:
    1/8" NPT(F)
  • Outlet port:
    1/8" NPT(F)
Frequently Bought Together