Order Entry
Belgium
ContactUsLinkComponent
GF Signet Piping System Metering Ball Valve, Polypropylene, 20 mm Socket
GF Signet Piping System Metering Ball Valve, Polypropylene, 20 mm Socket
Catalog # MFLX01360-45
undefined
GF Signet Piping System Metering Ball Valve, Polypropylene, 20 mm Socket
Catalog # MFLX01360-45

About this item

Precise control over 180° range.

  • Choose between PVC or polypropylene (PP) construction

Ball valves give you precise control over the entire 180° range. True union design lets you remove wetted parts. Valves have Viton® or EPDM body seals and seats. Less than 5" overall length. Calibrated in 5° increments.

  • Connection Type:
    Socket
  • Port Size:
    20 mm socket
  • Seal material:
    Viton®
  • Description:
    PP Metering Ball Valve, 20 mm Socket
  • Seq:
    3
  • Environmentally Preferable:
  • Wetted materials:
    Polypropylene
  • Pk:
    1
  • Inlet port:
    20 mm socket
  • Outlet port:
    20 mm socket
Frequently Bought Together