Order Entry
Belgium
ContactUsLinkComponent
PVDF Check Valve, 1/2" NPT(F) connections
PVDF Check Valve, 1/2" NPT(F) connections
Catalog # MFLX01350-36
undefined
PVDF Check Valve, 1/2" NPT(F) connections
Catalog # MFLX01350-36

About this item

Create a secure pipe threaded connection.

  • Choose from PVDF, PVC, or polypropylene (PP) bodies

All valves have Viton® diaphragms.

  • Connection Type:
    NPT(F)
  • Max. pressure:
    150 psi
  • Max. temperature:
    60 °C (140 °F)
  • Description:
    PVDF Check Valve, 1/2" NPT(F) connections
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    01350-36
  • Wetted materials:
    PVDF, Viton
  • Pk:
    1
  • Breaking pressure:
    1,5 psi
  • Cv:
    8
  • Inlet port:
    1/2" NPT(F)
  • Outlet port:
    1/2" NPT(F)
Frequently Bought Together