Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Transfer Tubing, Tygon® 2475 High Purity, 3/8" ID x 1/2" OD; 50 Ft
Masterflex® Transfer Tubing, Tygon® 2475 High Purity, 3/8" ID x 1/2" OD; 50 Ft
Catalog # MFLX95635-55
CE certificate
undefined
Masterflex® Transfer Tubing, Tygon® 2475 High Purity, 3/8" ID x 1/2" OD; 50 Ft
Catalog # MFLX95635-55
CE certificate

About this item

Resists build-up and bacterial growth.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 3/8" ID x 1/2" OD

Formulation: TYGON 2475
Applications: Sensitive fluid transfer applications requiring high purity.
Characteristics: Plasticizer free, smooth inner surface (inhibits particulate build-up and bacterial growth), safely dispose of through incineration, and nontoxic. Transparent.
Certification: Resin is FDA compliant and meets USP 23 Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -94 to 130 °F (-70 to 54 °C)
Sterilize: With ethylene oxide or gamma irradiation.

  • Tubing ext.Ø:
    12,7 mm (0,5")
  • Tubing int.Ø:
    9,5 mm (0,375")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    52 °C (125 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, Tygon® 2475 High Purity, 3/8" ID x 1/2" OD; 50 Ft
  • Length:
    15,24 m
  • Seq:
    07
  • Environmentally Preferable:
  • Model:
    95635-55
  • GMP compliant:
    Yes
  • Length per pack:
    15,24 m (50 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –70 °C (–94 °F)
  • Max. vacuum:
    760 mm Hg (29,9" Hg)
  • Working pressure:
    1,4 bar (20 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® 2475
  • Pk:
    50 Feet
Frequently Bought Together