Masterflex® Transfer Tubing, Flexible Vinyl, 1/2" ID x 5/8" OD; 50 Ft
MFLX06405-18
CE certificate
Ideal for general-purpose applications.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 1/2" ID x 5/8" OD
The tubing is ideal for general-purpose lab use. Characteristics include fair chemical and abrasion resistance, odorless, nontoxic, and transparent. Tubing is manufactured according to GMP and has a temperature range of -45 to 180 °F (-43 to 82 °C). Can be sterilized with Ethylene oxide.
- Tubing ext.Ø:16 mm (0,625")
- Tubing int.Ø:12,8 mm (0,5")
- Wall thickness:1,6 mm
- Max. pressure:1,9 bar (28 psi)
- Max. temperature:82 °C (180 °F)
- Colour:Transparent
- Description:Transfer Tubing, Flexible Vinyl, 1/2" ID x 5/8" OD; 50 Ft
- Length:15,2 m
- Seq:02
- Environmentally Preferable:
- Model:06405-18
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–43 °C (–45 °F)
- Warranty:1 year
- Working pressure:1,9 bar (28 psi)
- Clarity:Translucent
- Tubing material:Vinyl
- Pk:50 Feet
Frequently Bought Together