Masterflex® Transfer Tubing, PVC, 1/4" ID x 1/2" OD; 50 Ft
Catalog # MFLX96605-05
Supplier: Avantor Fluid Handling
About this item
Stop oxidation and bacteria problems.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
This tubing is extremely flexible and transparent and is resistant to oxidation, bacteria and a broad range of chemicals. PVC tubing meets FDA CFR Title 21 177.101.
- Tubing ext.Ø:12,8 mm (0,5")
- Tubing int.Ø:6,4 mm (0,25")
- Wall thickness:3,2 mm
- Max. pressure:4,8 bar (70 psi)
- Max. temperature:74 °C (165 °F)
- Colour:Transparent
- Description:Transfer Tubing, PVC, 1/4" ID x 1/2" OD; 50 Ft
- Length:15,2 m
- Seq:03
- Environmentally Preferable:
- Model:96605-05
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–41 °C (–41 °F)
- Working pressure:70 psi
- Clarity:Translucent
- Tubing material:PVC
- Pk:50 Feet
Frequently Bought Together