Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Quick-Disconnect Insert, Acetal, 1/8" Flow, Valved, 1/4" Hose Barb
Masterflex® Quick-Disconnect Insert, Acetal, 1/8" Flow, Valved, 1/4" Hose Barb
Catalog # MFLX70000-37
undefined
Masterflex® Quick-Disconnect Insert, Acetal, 1/8" Flow, Valved, 1/4" Hose Barb
Catalog # MFLX70000-37

About this item

Disconnect and reconnect your flow path with ease.

  • Audible click lets you know the coupling is secure
  • Many hose barb sizes to choose from
  • Valved design allows you to cut off fluid flow when the fittings are disconnected
  • Material of construction is acetal│Has a 1/4" hose barb

Use these fittings to quickly connect and disconnect from your flow line. Simply order a body (female half) and an insert (male half). Couplings are compatible for use with gases and liquids. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and the ability to be gamma sterilized.

  • Barb size/tubing int.Ø (port 1):
    ¼"
  • Connection Type:
    Quick-Disconnect to Barb
  • Flow pattern:
    Straight
  • Type:
    Valved
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Quick-Disconnect Insert, acetal, ⅛" flow, valved, ¼" hose barb, SS latch
  • Seq:
    13
  • Environmentally Preferable:
  • Model:
    70000-37
  • Fitting depth:
    14 mm (0,5625")
  • O-Ring material:
    Buna N
  • Valve material:
    Acetal
  • Valve spring material:
    316 SS
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. operating pressure:
    120 psi
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Acetal
  • Quick-disconnect flow size:
    ⅛"
Frequently Bought Together