Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Transfer Tubing, PVC Reinforced, 3/4" ID x 1-1/32" OD; 100 Ft
Masterflex® Transfer Tubing, PVC Reinforced, 3/4" ID x 1-1/32" OD; 100 Ft
Catalog # MFLX06602-20
CE certificate
undefined
Masterflex® Transfer Tubing, PVC Reinforced, 3/4" ID x 1-1/32" OD; 100 Ft
Catalog # MFLX06602-20
CE certificate

About this item

More durable than standard PVC.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Applications: High-pressure use, food processing, and beverage handling.
Characteristics: Good acid/alkali resistance and aging characteristics. White polyester yarn with orange tracer yarn embedded in a transparent PVC wall.
Certification: Resin is FDA-compliant (21 CFR 177.199) and meets USDA requirements. NSF-listed (standard 51) with 3A Sanitary Standards for dairy.
Temperature range: -5 to 180 °F (-21 to 82 °C). NSF temperature to 140 °F.
Sterilize: Ethylene oxide.

  • Tubing ext.Ø:
    26,2 mm (1,03125")
  • Tubing int.Ø:
    19,1 mm (0,75")
  • Wall thickness:
    3,48 mm
  • Max. pressure:
    10,3 bar (150 psi)
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Transfer Tubing, PVC Reinforced, 3/4" ID x 1-1/32" OD; 100 ft., white yarn with orange tracerembedded in a transparent wall
  • Length:
    30,5 m
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    06602-20
  • Length per pack:
    30,5 m (100 ft.)
  • Regulatory approvals:
    3A;FDA;NSF-51
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –21 °C (–5 °F)
  • Working pressure:
    150 psi
  • Clarity:
    Translucent
  • Tubing material:
    PVC, reinforced
  • Pk:
    100 Feet
Frequently Bought Together