Masterflex® Transfer Tubing, PVC Reinforced, 3/8" ID x 9/16" OD; 100 Ft
Catalog # MFLX06602-14
Supplier: Avantor Fluid Handling
CE certificate
About this item
More durable than standard PVC.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 3/8" ID x 9/16" OD
Applications: High-pressure use, food processing, and beverage handling.
Characteristics: Good acid/alkali resistance and aging characteristics. White polyester yarn with orange tracer yarn embedded in a transparent PVC wall.
Certification: Resin is FDA-compliant (21 CFR 177.199) and meets USDA requirements. NSF-listed (standard 51) with 3A Sanitary Standards for dairy.
Temperature range: -5 to 180 °F (-21 to 82 °C). NSF temperature to 140 °F.
Sterilize: Ethylene oxide.
- Tubing ext.Ø:14,3 mm (0,5625")
- Tubing int.Ø:9,6 mm (0,375")
- Wall thickness:2,87 mm
- Max. pressure:15,9 bar (230 psi)
- Max. temperature:82 °C (180 °F)
- Description:Transfer Tubing, PVC Reinforced, 3/8" ID x 9/16" OD; 100 ft., white yarn with orange tracerembedded in a transparent wall
- Length:30,5 m
- Seq:07
- Environmentally Preferable:
- Model:06602-14
- Length per pack:30,5 m (100 ft.)
- Regulatory approvals:3A;FDA;NSF-51
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–21 °C (–5 °F)
- Working pressure:230 psi
- Clarity:Translucent
- Tubing material:PVC, reinforced
- Pk:100 Feet
Frequently Bought Together