Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Turbine Flowmeter, NSF-Approved, 29 to 343 Hz Frequency Range; 0.4 to 4 GPM
Masterflex® Turbine Flowmeter, NSF-Approved, 29 to 343 Hz Frequency Range; 0.4 to 4 GPM
Catalog # MFLX98516-92
undefined
Masterflex® Turbine Flowmeter, NSF-Approved, 29 to 343 Hz Frequency Range; 0.4 to 4 GPM
Catalog # MFLX98516-92

About this item

Designed for low-viscosity flow measurement in water and beverage applications.

  • NSF Standard 61 listed—ideal for use with water sampling and processing applications
  • Designed with 3/8” NPT(M) process connections
  • Suitable for use with 1.8 to 16 cSt liquids
  • Features an accuracy of ±2% of reading

Designed for low-flow OEM and pilot applications, these turbine flowmeters are highly accurate and repeatable and feature a Hall effect sensor for superior accuracy. The sensor’s standard power and output specifications make it easy to retrofit existing controllers and output to a PLC, recorder, or panel meter. The 316 stainless steel shaft coupled with Delrin® acetal bearings allows for accurate measurements during quick dispensing cycles. These low-cost units meet the requirements of NSF Standard 61, making them ideal for water or beverage dispensing applications or any application with water-based liquids.

  • Maximum Flow Rate:
    4 gal./min
  • Output:
    NPN sinking open collector @ 25mA maximum leakage current 10 µA (5k to30k pull-up resistor required)
  • Accuracy:
    ±2% of reading
  • Description:
    NSF-Approved Turbine Flowmeter, 0,4 to 4 gal./min, 3/8" NPT(M)
  • Seq:
    02
  • Environmentally Preferable:
  • Wetted materials:
    Noryl, nylon, 316 SS, Delrin acetal
  • Max. operating temperature:
    80 °C (176 °F)
  • Input:
    5 to 24 VDC
  • Height:
    62795"
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together