Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Transfer Tubing, Tygon® 2375, 3/8" ID x 5/8" OD; 50 Ft
  MFLX95630-19
CE certificate
undefined
Masterflex® Transfer Tubing, Tygon® 2375, 3/8" ID x 5/8" OD; 50 Ft
  MFLX95630-19
CE certificate

 

Won't allow particulate build-up.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

These transparent tubes are ideal for use with highly aggressive chemicals – acids, bases, ketones, salts, and alcohols. Characteristics include plasticizer free, smoother inner surface, hydrophobic, minimal outgassing, safe disposal via incineration, and nontoxic. NSF 51 Standard compliant and manufactured according to GMP. Temperature range is -108 to 130 °F (-78 to 54 °C). Can be sterilized with ethylene oxide or gamma irradiation.

  • Tubing ext.Ø:
    16 mm (0,625")
  • Tubing int.Ø:
    9,5 mm (0,375")
  • Wall thickness:
    3,2 mm
  • Max. pressure:
    1,72 bar (25 psi)
  • Max. temperature:
    54 °C (130 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, Tygon® 2375, 3/8" ID x 5/8" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    09
  • Environmentally Preferable:
  • Model:
    95630-19
  • GMP compliant:
    Yes
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    FDA;NSF-51
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –77 °C (–108 °F)
  • Warranty:
    1 year
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® 2375 ultra chemical-resistant
  • Pk:
    50 Feet
Frequently Bought Together