Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Ismatec® MS/CA Click-N-Go Cassette Cartridge, 3-stop, PVDF
Masterflex® Ismatec® MS/CA Click-N-Go Cassette Cartridge, 3-stop, PVDF
Catalog # MFLX78016-96
undefined
Masterflex® Ismatec® MS/CA Click-N-Go Cassette Cartridge, 3-stop, PVDF
Catalog # MFLX78016-96

About this item

Choose new cassettes based upon material of construction, tubing type and pressure capabilities.

  • Material of construction standard POM-C or optional PVDF

There are two different designs of cartridge. The Click-N-Go design allows for tubing to be used in systems that have up to 1 bar of back pressure exerted on the tubing. The Pressure Lever design allows for system pressures up to 1.5 bar.

  • Max. pressure:
    1 bar (14,5 psi)
  • Description:
    Click-n-go Cassette / Cartridge, 3-stop, PVDF
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    78016-96
  • Tubing sizes accepted:
    0,13 to 3,19 mm ID
  • Series:
    3-Stop
  • Pk:
    1

Pressure lever cassettes with inserts

Product Information