Masterflex® Ismatec® Quick-Couple Pump Head for 1.6 mm Wall Tubing, 3 Rollers, 3400 mL/min
MFLX78002-16
- Catalog No:
- MFLX78002-16
- MFLX78002-22
- MFLX78002-11
- Model:
- 78002-16
- 78002-22
- 78002-11
- Max. pressure:
- 1,5 bar (21,7 psi)
- 1,5 bar (21,7 psi)
- 1,5 bar (21,7 psi)
- Min. flow rate:
- 0,45 ml/min
- 0,072 ml/min
- 0,49 ml/min
- No. of channels:
- 1
- 1
- 1
- Series:
- Quick-Coupled
- Quick-Coupled
- Quick-Coupled
- Warranty:
- 2 years
- 1 year
- 2 years
Snap your pump head onto your drives quickly with turn-and-lock mounting system.
- Select from interchangeable pump heads that offer flow rates from 0.01 to 3660 ml/min
- 3 rollers
Ensure optimum performance from your Ismatec® pumps.
- Maximum Flow Rate:3400 ml/min
- Max. pressure:1,5 bar (21,7 psi)
- Min. flow rate:0,45 ml/min
- No. of channels:1
- Description:Quick-Couple pump head with 3 rollers, 1,6 mm wall tubing, 3400 ml/min max flow
- Seq:04
- Environmentally Preferable:
- Model:78002-16
- Warranty:2 years
- Series:Quick-Coupled
- Pk:1
- Rollers:3
Frequently Bought Together