Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Ismatec® CA Pressure Lever Cassette Cartridge, 2-Stop, POM-C
Masterflex® Ismatec® CA Pressure Lever Cassette Cartridge, 2-Stop, POM-C
Catalog # MFLX78001-90
undefined
Masterflex® Ismatec® CA Pressure Lever Cassette Cartridge, 2-Stop, POM-C
Catalog # MFLX78001-90

About this item

Choose new cassettes based upon material of construction, tubing type and pressure capabilities.

  • Material of construction standard POM-C or optional PVDF

There are two different designs of cartridge. The Click-N-Go design allows for tubing to be used in systems that have up to 1 bar of back pressure exerted on the tubing. The Pressure Lever design allows for system pressures up to 1.5 bar.

  • Max. pressure:
    1,5 bar (21,7 psi)
  • Description:
    Pressure Lever Cassette / Cartridge, 2-Stop, POM-C
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    78001-90
  • Tubing sizes accepted:
    0,13 to 3,19 mm ID
  • Series:
    2-Stop
  • Pk:
    1
Frequently Bought Together