Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® I/P® Easy-Load® Pump Head, Long-Shaft, CRS Rotor
  MFLX77602-02
Masterflex® I/P® Easy-Load® Pump Head, Long-Shaft, CRS Rotor
  MFLX77602-02

 

Ideal for fluid transfer applications requiring high accuracy and repeatability.

  • Designed and optimized for one tubing size
  • Three roller design for smooth flow
  • Choose from stainless steel (SS) or cold-rolled steel (CRS) rotor / roller for greater durability and chemical resistance
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space

Standard heads are precision molded to accommodate a single size of tubing—use for common fluid transfer applications requiring accuracy and excellent repeatability. Available with clear polycarbonate (PC) housing with either cold-rolled steel (CRS) or stainless steel (SS) rotors; CRS offers economy, while SS offers better chemical resistance and durability.

Use with Masterflex® I/P® pumps requiring the long-shaft style pump head. These pump heads are not compatible with standard shaft drives.

Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications. Standard heads are compact and easy to integrate into your OEM applications. Call for more information on our comprehensive OEM services.

  • Maximum Flow Rate:
    13 L/min (3,5 gal./min)
  • No. of channels:
    1
  • Pump series:
    I/P
  • Description:
    Easy-Load® Pump Head, Long-Shaft, CRS Rotor
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    77602-02
  • Gear ratio:
    1:1
  • Occlusion:
    Adjustable
  • Open-head sensor:
    No
  • Optimum RPM range:
    0,1 - 650 rpm
  • Suction lift:
    8,8 m (29 ft.)
  • Tubing retention:
    Automatic
  • Tubing sizes accepted:
    I/P® 26, I/P 73, I/P 82
  • Volume per revolution with I/P 26 tubing:
    6,2 ml
  • Volume per revolution with I/P 73 tubing:
    12,3 ml
  • Volume per revolution with I/P 82 tubing:
    20 ml
  • Warranty:
    2 years
  • Pk:
    1
  • Rollers:
    Three; cold-rolled steel
  • Housing material:
    PPS
  • Rotor material:
    Cold-rolled Steel
Frequently Bought Together