Order Entry
Belgium
ContactUsLinkComponent
Masterflex® L/S® Pump Head Adapter for NEMA 56C Frame Motor, 18.3:1 Gear Ratio
Masterflex® L/S® Pump Head Adapter for NEMA 56C Frame Motor, 18.3:1 Gear Ratio
Catalog # MFLX77495-20
2 year warranty
undefined
Masterflex® L/S® Pump Head Adapter for NEMA 56C Frame Motor, 18.3:1 Gear Ratio
Catalog # MFLX77495-20
2 year warranty

About this item

Customize your pump—mount L/S® pump heads to a 56C frame motor.

  • Use up to 2 L/S® pump heads—pump two fluids simultaneously at equal or different flow rates
  • IP56-rated cast-aluminum adapters feature built-in gear box
  • Flow range 0.06 to 1100 mL/min—flow rate depends on drive rpm, tubing head, and tubing size

These adapters easily mount Masterflex® L/S® pump heads to a 56C frame motor (pump head and motor sold separately). Adapters accept seven different pump head types: Standard, Easy-Load®, Easy-Load ® II, High-Performance, Cartridge, PTFE-Tubing, and PTFE-Diaphragm

Use the following formula to calculate flow rate— do not exceed 600 rpm pump head speed: Flow rate = (Motor rpm/adapter gear ratio) x flow per revolution

Delivery: Includes mounting hardware.
  • Maximum Flow Rate:
    1100 ml/min
  • Pump series:
    L/S
  • Description:
    L/S NEMA type 56C pump head adapter; 18,3:1 gear ratio; 3450 max motor rpm.
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    77495-20
  • Mounting type:
    Direct coupling
  • Drive height:
    165 mm (6,5")
  • Drive length:
    146 mm (5,75")
  • Drive width:
    165 mm (6,5")
  • Gear ratio:
    18,3:1
  • Min. RPM:
    1 rpm
  • Motor mount:
    NEMA Type 56C
  • Motor requirements:
    1/4 hp min; 3450 max motor rpm
  • Open-head sensor:
    No
  • Warranty:
    2 years
  • Pk:
    1
  • Housing material:
    Painted aluminium
  • Max. RPM:
    190 rpm
  • No. of pump heads accepted:
    2
Frequently Bought Together