Order Entry
Belgium
ContactUsLinkComponent
Masterflex® I/P® Pump Head Adapter for NEMA Type 56 C Motor, 356 rpm; 9.7:1 Gear Ratio
Masterflex® I/P® Pump Head Adapter for NEMA Type 56 C Motor, 356 rpm; 9.7:1 Gear Ratio
Catalog # MFLX77490-20
2 year warranty
undefined
Masterflex® I/P® Pump Head Adapter for NEMA Type 56 C Motor, 356 rpm; 9.7:1 Gear Ratio
Catalog # MFLX77490-20
2 year warranty

About this item

Connect any I/P® pump head to a 56C frame motor.

  • Cast aluminum adapters feature built-in gear box for easy setup
  • Compatible with all I/P pump heads
  • Suitable for use with 1⁄10 hp to 1⁄2 hp 56C frame motor and 650 rpm max pump head speed

These I/P® pump head adapters work with 56C frame motors, allowing you to customize a pump for your application. Add a motor controller for variable-speed and/or remote-control operation. Adapters are compatible with all I/P pump heads.

Delivery: Includes adapter with built-in gear box, hardware.
  • Maximum Flow Rate:
    9300 ml/min
  • Pump series:
    I/P
  • Description:
    I/P NEMA Type 56 C Pump Head Adapter, 650 rpm max, 9,7:1 gear ratio
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    77490-20
  • Mounting type:
    Direct coupling
  • Drive height:
    165 mm (6,5")
  • Drive length:
    171 mm (6,75")
  • Drive width:
    165 mm (6,5")
  • Gear ratio:
    9,7:1
  • Min. RPM:
    20 rpm
  • Motor mount:
    NEMA Type 56C
  • Motor requirements:
    1/4 hp to 1/2 hp; 3600 max motor rpm
  • Open-head sensor:
    No
  • Warranty:
    2 years
  • Pk:
    1
  • Housing material:
    Painted aluminium
  • Max. RPM:
    356 rpm
  • No. of pump heads accepted:
    2
Frequently Bought Together