Order Entry
Belgium
ContactUsLinkComponent
Masterflex® L/S® Miniflex® Pump Head, Dual-Channel, for 07525-Series Pumps
Masterflex® L/S® Miniflex® Pump Head, Dual-Channel, for 07525-Series Pumps
Catalog # MFLX77220-30
Fournisseur:  Avantor Fluid Handling
undefined
Masterflex® L/S® Miniflex® Pump Head, Dual-Channel, for 07525-Series Pumps
Catalog # MFLX77220-30
Fournisseur:  Avantor Fluid Handling

À propos de cet article

Pump head accepts continuous lengths of tubing for clean flow paths.

  • Flow range of 1.8 to 220 ml/min—flow rate depends on drive rpm, pump head, and tubing size
  • Pump head accepts continuous lengths of tubing for clean flow paths
  • Dual-channel model delivers synchronous flow from two separate channels; single-channel model delivers highest flow rate
  • Automatic tubing retention makes tube loading quick and easy
  • Suitable for use with Masterflex® L/S® Digital Miniflex® Pump Systems

The Masterflex® Miniflex® pump heads feature a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life. A compact overall size envelope makes these heads ideal for OEM applications and integration into fluid systems and machinery.

Note: Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.

  • No. of channels:
    2
  • Pump series:
    L/S
  • Description:
    L/S Dual-Channel Miniflex Pump Head, for 07525-series Pumps
  • Height:
    76 mm
  • Length:
    70 mm
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    77220-30
  • Gear ratio:
    1:1
  • Max. flow rate per channel:
    184 ml/min
  • Min. flow rate per channel:
    0,005 ml/min
  • Occlusion:
    Fixed
  • Open-head sensor:
    Yes
  • Optimum RPM range:
    0,1 - 300 rpm
  • Tubing retention:
    Automatic
  • Tubing sizes accepted:
    L/S® 13, L/S 14, L/S 16
  • Volume per revolution with L/S 13 tubing:
    0,04 ml
  • Volume per revolution with L/S 14 tubing:
    0,14 ml
  • Volume per revolution with L/S 16 tubing:
    0,5 ml
  • Warranty:
    1 year
  • Pk:
    1
  • Rollers:
    Three; thermoplastic polyester
  • Width:
    64 mm
  • Housing material:
    Polyarylamide (PARA)
  • Rotor material:
    Stainless Steel and Aluminum
Frequently Bought Together