Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Syringe Pump, Infusion, Touchscreen Control; 100 to 240 VAC
Masterflex® Syringe Pump, Infusion, Touchscreen Control; 100 to 240 VAC
Catalog # MFLX74905-50
UL Listed
undefined
Masterflex® Syringe Pump, Infusion, Touchscreen Control; 100 to 240 VAC
Catalog # MFLX74905-50
UL Listed

About this item

Control flow rate via the user-friendly touch-screen display.

  • Flow rates from 5 pL/min to 220 ml/min
  • Full touch-screen enables you to quickly create configurations and recall them later
  • Pump can be placed on its side to provide a smaller footprint with the touch-screen display automatically rotating
  • Accuracy of ±0.3%

These Masterflex® touch-screen syringe pumps offer user-friendly programming and control. All pumps feature an accuracy of ±0.355% and a reproducibility of ±0.05% along with output options RS-232, RS-485, USB, and 15 pin D-sub connector.

Delivery: Includes 6-ft (1.8 m) US power cord.
  • Power:
    100 - 240 VAC; 50/60 Hz
  • Accuracy:
    ±0,355%
  • Description:
    Syringe Pump, Only, Touchscreen Control 74905-50
  • Height:
    27,9 cm
  • Length:
    8,9 cm
  • Environmentally Preferable:
  • Linear force:
    75 lbs.
  • Syringe size accepted:
    0,5 µl - 140 ml
  • Syringe travel rate:
    <190,8"
  • Output:
    RS-232, RS-485, USB, ; 15 pin D-sub connector
  • Reproducibility:
    ±0,05%
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    25,4 cm
  • Max. flow rate per syringe:
    215,8 ml/min
  • Min. flow rate per syringe:
    3,06 pl/min
Frequently Bought Together