Order Entry
Belgium
Orders LinkContactUsLinkComponent
Micropump® Eagle Drive™ Pump Systems

Micropump® Eagle Drive™ Pump Systems

Gear Pump System, Cavity-style Pump Head, 316SS/PPS/PTFE, 0-5 VDC, 0,32 ml/rev, 1,6 L/min
Catalog # MFLX74445-05
Micropump® Eagle Drive™ Pump Systems
Catalog # MFLX74445-05
Micropump® Eagle Drive™ Pump Systems
Micropump® Eagle Drive™ Pump Systems

Gear Pump System, Cavity-style Pump Head, 316SS/PPS/PTFE, 0-5 VDC, 0,32 ml/rev, 1,6 L/min

Price
3 050,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Complete pumps include head, motor, and integrated drive.

  • Variable-speed electronic controller delivers smooth, pulseless flow
  • Static seals reduce maintenance
  • Small envelope-ideal for OEM use

Electromagnetically driven, precision-geared pumps provide smooth, accurate, pulseless flow. Torque improvements and compact size are achieved with NdFeB magnets. Control speed by using a 0 to 5 VDC input signal. Drives feature thermal and overload protection.

Choose a system with a suction shoe pump head to self compensate for wear, temperature, and pressure, and to maintain high volumetric efficiency. Cavity-style pump heads deliver higher lift capability and moderate pressure capability; an internal bypass is an integral safety feature of the cavity-style pump heads.

Delivery information: Includes 2-ft (0.6-m) power cord and screwdriver. Suction shoe service kits include: gears, suction shoe, shafts, scales, and springs. Cavity-style service kits include: gears, bushings, and seals.

Specifications
  • Flow rate:
    0,32 ml/rev
  • Maximum Flow Rate:
    1,6 L/min
  • Description:
    Gear Pump System, Cavity-style Pump Head, 316SS/PPS/PTFE, 0-5 VDC
  • Cat. No.:
    MFLX74445-05
  • Warranty:
    1 year
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Gear Pump Service Kit, for 74445-05
    Gear Pump Service Kit, for 74445-05
    MFLX74445-91
    Log in for availability
    1 * 1 ST - 555,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.