Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Analog Gear Pump System, 0.261 mL/rev, Viton® Seal; 230 VAC
Masterflex® Analog Gear Pump System, 0.261 mL/rev, Viton® Seal; 230 VAC
Catalog # MFLX74013-57
1 year warranty
undefined
Masterflex® Analog Gear Pump System, 0.261 mL/rev, Viton® Seal; 230 VAC
Catalog # MFLX74013-57
1 year warranty

About this item

Simple variable speed control handles many fluid handling applications.

  • 100:1 speed-control range controls flow over a wide range
  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Remote control of start/stop via DB9 connector on back of drive
  • Flow rate of 0.261 mL/rev

Compact, cost-effective drive offers simple variable speed control for many fluid handling applications from general transfer to filtration to chemical injection. Conveniently coupled with an A-mount gear pump head for pulseless fluid flow.

  • Flow rate:
    0,261 ml/rev
  • Maximum Flow Rate:
    1310 ml/min
  • Power:
    230 VAC; 50/60 Hz
  • Height:
    13,4 cm
  • Length:
    23 cm
  • Seq:
    12
  • Environmentally Preferable:
  • Duty cycle continuous:
    Yes
  • Enclosure IP rating:
    IP 22
  • Min. motor RPM:
    50 rpm
  • Motor hp:
    1/10
  • Remote control input:
    Start/Stop via Contact Closure
  • Warranty:
    1 year
  • Body material:
    316 Stainless Steel
  • Pk:
    1
  • Width:
    18,3 cm
  • Max. motor RPM:
    5000 rpm
Frequently Bought Together