Order Entry
Belgium
ContactUsLinkComponent
John Guest Push-To-Connect Fitting, Male Thread, Polypropylene, 1/4" OD x 1/8" NPT(M); 10/Pk
John Guest Push-To-Connect Fitting, Male Thread, Polypropylene, 1/4" OD x 1/8" NPT(M); 10/Pk
Catalog # MFLX34007-53
undefined
John Guest Push-To-Connect Fitting, Male Thread, Polypropylene, 1/4" OD x 1/8" NPT(M); 10/Pk
Catalog # MFLX34007-53

About this item

Quick, leakproof connection.

  • Polypropylene and EPDM materials meet NSF 51, and NSF 61 requirements for food-grade applications, and is FDA compliant

Push-to-connect fittings offer secure connections and quick disconnection. Simply push tubing past the O-ring to the internal tube stop—steel teeth on the collet grip tubing for leakproof connections. To disconnect, press collet against fitting body to disengage steel teeth—tubing slides right out.

Fittings work with semi-rigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing.
Adapters let you permanently modify basic fittings for customized installations.

  • Connection Type:
    Push-to-Connect to Thread
  • Flow pattern:
    Straight
  • Thread size NPT(M) (port 2):
    1/8"
  • Max. temperature:
    60 °C (140 °F)
  • Description:
    Push-To-Connect Fitting, Male Thread, Polypropylene, 1/4" OD×1/8" NPT(M); 10/Pk
  • Environmentally Preferable:
  • Collet material:
    Stainless Steel
  • O-Ring material:
    EPDM
  • Min. temperature:
    1 °C (33 °F)
  • Sterilisation:
    Autoclave only
  • Max. operating pressure:
    150 psi at 70 °F, 60 psi at 140 °F (for water)
  • Warranty:
    20 years
  • Pk:
    10
  • Fitting material:
    Polypropylene
  • Push-to-connect tube ext.Ø (port 1):
    1/4"
Frequently Bought Together