Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Liquid Flow Switch for Threaded Plastic Piping, Open; 0.5 GPM
Masterflex® Liquid Flow Switch for Threaded Plastic Piping, Open; 0.5 GPM
Catalog # MFLX32774-62
NSF international certified
undefined
Masterflex® Liquid Flow Switch for Threaded Plastic Piping, Open; 0.5 GPM
Catalog # MFLX32774-62
NSF international certified

About this item

Connects quickly to threaded plastic piping.

  • Chemically resistant — wetted materials stainless steel and polypropylene
  • Effortlessly install with 1/2" NPT(M) connections
  • NSF and FDA approved

These normally open switches have 3/4" NPT(F) ports for a quick connection to threaded plastic piping. Polypropylene and stainless steel wetted parts offer excellent chemical resistance. The materials are also NSF approved and FDA compliant; approved for potable water treatment applications such as chlorinators, purifiers, and heaters. Switches include 24" lead wires.

  • Maximum Flow Rate:
    0,5 gal./min
  • Max. pressure:
    100 psi
  • Process connection:
    0,75 NPT(F)
  • Description:
    Liquid flow switch for threaded plastic piping; 0,5 gal./min
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    32774-62
  • Wetted materials:
    polypropylene, Viton®, 316 SS, and PH 15-7 Mo stainless steel
  • Max. operating temperature:
    100 °C (212 °F)
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together