Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Digital Flowmeter Power Cable, 12-Pin M 16 Shielded Cable; 6-ft
  MFLX32755-90
undefined
Masterflex® Digital Flowmeter Power Cable, 12-Pin M 16 Shielded Cable; 6-ft
  MFLX32755-90

 

 
  • Model:
  • 32755-90
  • 32650-60
  • 33401-90
  • 33401-91
  • 32650-22
  • 32650-65
  • 03277-00
  • 03277-05
  • 32662-55
  • 32662-50
  • 32662-65
  • 32662-60
  • 32650-86
  • 32650-84
  • 32662-70
  • Connection:
  • 12-pin M16 shielded cable
  • 9-pin D-Sub connector
  • Communication interface:
  • RS-232
  • Display type:
  • 128 x 64 graphic LCD with 6 tactical push buttons
  • Min. flow rate:
  • 0 L/min
  • 0 L/min
  • Min. operating temperature:
  • –10 °C (15 °F)
  • Max. operating temperature:
  • 70 °C (158 °F)
  • Input:
  • Jumper selectable 0-5 VDC, 5-10 VDC, or 4-20 mA
  • Output:
  • Voltage, 0 to 5 VDC or 4 to 20 mA
  • Warranty:
  • 1 year
  •  

 

 

Displays instantaneous, total and accumulated flow rates.

  • Built-in Flow Linearizer (10 point linearization of the flow curve)
  • Up to 47 different volumetric and mass flow engineering units
  • Large 13 mm (0.51") digits for flow rate and 5.5 mm (0.21") for Total
  • Digital RS-232 interface (multi-drop capability of up to 64 devices requires RS-485)
  • Compact design for unit mount, panel mount, wall mount or field mount applications
  • User-programmable, optically-isolated pulse output
  • Two programmable, optically-isolated, digital outputs
  • Flow controllers, set point command control via local LCD or digital interface
  • Programmable set point table with ramping up/down capability up to 16 steps
  • Free configuration and monitoring utility software

Use these totalizers for flowmeters and controllers with a voltage or current input and output interface where flow indications / control and totalizers, or alarm functions are required. These flow totalizers can be used when re-transmission of the flow rate and/or totalizer functions via optically-isolated pulse output or serial communication is desired.Local or programmable set point control for flow controllers are easily done via keypad. Activation of user-supplied equipment via programmable optically-isolated digital outputs are easily done when flow alarms or totalizers events are active.

The graphical LCD display has large ½” (13 mm) digits for flow rate and 0.21" (5.5 mm) for total and can be set by you to simultaneously show different combination of the flow parameters: flow rate, totalizers, flow alarms, and diagnostic events. All configuration parameter settings are easily accessed via a simple user-interface menu driven by a 6 button key-pad which can be password-protected.

Totalizer kits, below, enable you to power your totalizer depending on your input/output power requirements, for both flowmeters and controllers, and are required if you have no power or communication cables. Kits 32650-92 and -94 are mounting brackets only, and require user-supplied custom cables.

  • Description:
    Power cable, 12 pin shielded M16
  • Length:
    6 ft.
  • Environmentally Preferable:
  • Model:
    32755-90
  • Connection:
    12-pin M16 shielded cable
  • Warranty:
    1 year
  • Pk:
    6 Feet
Frequently Bought Together