Order Entry
Belgium
ContactUsLinkComponent
Blue-White® Variable-Area In-Line Flowmeter, Direct Read, Acrylic Housing, 1" NPT(F); 20 GPM Water
Blue-White® Variable-Area In-Line Flowmeter, Direct Read, Acrylic Housing, 1" NPT(F); 20 GPM Water
Catalog # MFLX32477-30
undefined
Blue-White® Variable-Area In-Line Flowmeter, Direct Read, Acrylic Housing, 1" NPT(F); 20 GPM Water
Catalog # MFLX32477-30

About this item

Read measurements in an unobstructed 360° view.

  • Easy-to-read dual scales (GPM/LPM)
  • Extremely durable—machined from high-quality acrylic rod stock
  • One-piece, in-line body occupies less space for a clean installation
  • Maximum flow rate of 20 GPM

These meters are designed for use in more aggressive process environments. In addition to the machined acrylic bodies, the design utilizes stainless steel float guides. The combination is a meter suitable for high-vibration, high-fluctuation process applications. Some versions include polypropylene end fittings reinforced with aluminum stress rings for added strength to the meters’ design.

  • Maximum Flow Rate:
    20 gal./min
  • Accuracy:
    ±5% of reading
  • Description:
    Acrylic In-Line Flowmeter, 20 gal./min Water, 1" NPT(F)
  • Seq:
    14
  • Environmentally Preferable:
  • Model:
    32477-30
  • Float material:
    316 SS
  • O-Ring material:
    Viton®
  • Max. operating temperature:
    65 °C (150 °F)
  • Repeatability:
    ±1%
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Acrylic
  • Fitting material:
    Reinforced PP with aluminum stress rings
  • Fluid type:
    Water
  • Process connection:
    1" NPT(F)
Frequently Bought Together