Order Entry
Belgium
ContactUsLinkComponent
Blue-White® Variable-Area Flowmeter, Panel-Mount, Direct Read, Polysulfone Housing, 10 GPM Water
Blue-White® Variable-Area Flowmeter, Panel-Mount, Direct Read, Polysulfone Housing, 10 GPM Water
Catalog # MFLX32471-04
undefined
Blue-White® Variable-Area Flowmeter, Panel-Mount, Direct Read, Polysulfone Housing, 10 GPM Water
Catalog # MFLX32471-04

About this item

Get better results than acrylic.

  • Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get a flow rate
  • Use with water for laboratory and industrial applications

These panel-mount flowmeters feature rotatable 90° elbow adapters for panel-mount installation. Installation is easy—simply drill two holes in your panel, insert meter fittings through the holes, secure with lock nuts (included), and rotate scale for easy viewing.

  • Maximum Flow Rate:
    37,5 L/min (10 gal./min)
  • Min. flow rate:
    5 L/min (1 gal./min)
  • Accuracy:
    ±5% full-scale
  • Max. pressure:
    150 psi
  • Description:
    Variable-Area Flowmeter, Panel-Mount, Direct Reading, Polysulfone Housing, 10 gal./min Water
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    32471-04
  • Float material:
    316 Stainless Steel
  • Max. operating temperature:
    115,5 °C (240 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    PSF
  • Media type:
    Water
  • Process connection:
    0,75" NPT(M)
  • Valve:
    No
Frequently Bought Together