Masterflex® Variable-Area Flowmeter, Direct Read, Acrylic Housing, 50 mm Scale; 10 to 100 LPM Air
Catalog # MFLX32457-52
Supplier: Avantor Fluid Handling
About this item
Durable single-piece body withstands severe shock and vibration.
- Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
- Flexible design allows for panel or bench mounting
- Variable Area with Direct Metric-Reading Scales
Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately below) which allows for mobility from bench to bench.
Note: There are many additional types of acrylic flowmeters not listed here. Contact our Application Specialists for quotes on acrylic meters with special requirements.
- Débit maximal:100000 ml/min
- Débit min.:10000 ml/min
- Précision:±5% full-scale
- Pression max.:100 psi
- Désignation:Variable-Area Flowmeter, Direct Reading, Acrylic Housing, 50 mm Scale; 10 to 100 L/min Air
- Seq:09
- Environmentally Preferable:
- Modèle:32457-52
- Float material:Glass
- O-Ring material:Buna-N
- Max. operating temperature:65 °C (150 °F)
- Reproductibilité:±0,5% full-scale
- Garantie:1 year
- Cdt:1
- Matériau du boîtier:Acrylic
- Fitting material:Brass
- Media type:Air
- Process connection:0,125" NPT(F)
- Valve:No
Frequently Bought Together