Masterflex® Variable-Area Flowmeter, Direct-Read, Stainless Steel Housing, Tube Size 4; 1.5 GPM
MFLX32447-32
Ideal for the most aggressive process applications.
- Thick polycarbonate front shield provides protection
- Unique design facilitates ease of maintenance
- Easy-to-read direct-reading scale offers both metric and English measurements
- Available in fluted or plain tapered tubes
Detachable, clear 3/16"-thick polycarbonate front shield provides protection at maximum rated temperature and pressure. Easily read the graduated direct-reading scale. The interchangeable transparent scale plates mount directly on the front of the flowtube. Unique float stops allow easy cleaning-remove and replace the float without disturbing either the flowtube or the shield. Tube sizes 3, 4, and 5 are fluted; tube sizes 6, 8, and 9 are tapered with a stainless steel guide rod.
- Débit maximal:1,5 gal./min
- Précision:±3% full-scale
- Désignation:SS Shielded Direct-Reading Flowmeter, 1,5 gal./min, Tube Size 4
- Seq:06
- Environmentally Preferable:
- Modèle:32447-32
- Float material:316 SS
- Flow Tube material:Borosilicate glass
- O-Ring material:Viton®
- Max. operating temperature:93 °C (200 °F)
- Reproductibilité:±0,5% full-scale
- Garantie:1 year
- Cdt:1
- Matériau du boîtier:304 stainless steel
- Fitting material:316 stainless steel
Frequently Bought Together