Masterflex® Fitting, 316 Stainless Steel, Straight, Hosebarb to Thread, 3/8" ID x 1/2" NPT(M)
Catalog # MFLX31210-31
Supplier: Avantor Fluid Handling
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/8" ID x 1/2" NPT(M)
Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb.
- Taille de l'ardillon/Tube Ø int. (port 2):3/8"
- Type de connection:Thread to Barb
- Flow pattern:Straight
- Thread size NPT(M) (port 1):1/2"
- Désignation:Fitting, 316 Stainless Steel, Straight, Hosebarb to Thread, 3/8" ID x 1/2" NPT(M)
- Seq:23
- Environmentally Preferable:
- Modèle:31210-31
- No. of ports:2
- Orifice dimensions:7,938 mm (0,3125")
- Garantie:1 year
- Cdt:1
- Fitting material:Stainless Steel 316
Frequently Bought Together