Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Fitting, 316 Stainless Steel, Tee, Hose Barb to Threaded Adapter, 1/16" ID x 1/16" ID x 10-32 UNF(M)
  MFLX31209-50
undefined
Masterflex® Fitting, 316 Stainless Steel, Tee, Hose Barb to Threaded Adapter, 1/16" ID x 1/16" ID x 10-32 UNF(M)
  MFLX31209-50

 

No tools needed for assembly.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Stainless Steel has very good chemical resistance
  • Temperature range of –40 to +200 °F (–40 to +93 °C)
  • Sterilize by ethylene oxide, autoclave, or gamma irradiation

Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).

  • Barb size/tubing int.Ø (port 2):
    1/16"
  • Connection Type:
    Thread to Barb
  • Flow pattern:
    T
  • Description:
    Fitting, 316 Stainless Steel, Tee, Hose Barb to Threaded Adapter, 1/16" ID x 1/16" ID x 10-32 UNF(M)
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    31209-50
  • Warranty:
    1 year
  • Pk:
    1
  • Barb size/tubing int.Ø (port 3):
    1/16"
  • Fitting material:
    Stainless Steel 316
  • Thread size UNF(M) (port 3):
    10-32"
Frequently Bought Together