Order Entry
Belgium
ContactUsLinkComponent
Masterflex® EPDM Screen Sanitary Gasket, Size 10 SS Mesh, 1-1/2"; 1/EA
Masterflex® EPDM Screen Sanitary Gasket, Size 10 SS Mesh, 1-1/2"; 1/EA
Catalog # MFLX30537-06
undefined
Masterflex® EPDM Screen Sanitary Gasket, Size 10 SS Mesh, 1-1/2"; 1/EA
Catalog # MFLX30537-06

About this item

Protect your pump, valves and other components in fluid line.

  • Pre-filter before critical membrane filters
  • Generate turbulence for enhanced mass or heat transfer
  • Purify in chromatography applications

Screen gaskets are designed to be interchangeable with standard sanitary clamp gaskets. Gaskets are available in platinum-cured silicone, Viton®, EPDM, PTFE, and Tuf-Steel in mesh sizes of 10, 20, 40, 60 and 100. Screen mesh is constructed of 316L SS. Gaskets meet USP Class VI, USDA, 3-A and cGMP criteria. FDA compliant. All gaskets are animal-derived ingredient free. Each gasket sold individually.

EPDM gaskets offer an economical solution to transfer water, acetones, and ketones. Gaskets are ideal in chemical process applications; temperature range is –65 to 212 °F (–54 to 100 °C).

  • Mesh size:
    60
  • Sanitary clamp size (Port 1):
    1-1/2"
  • Connection type:
    Sanitary
  • Description:
    EPDM Screen Sanitary Gasket, Size 10 SS Mesh, 1-1/2"; 1/EA
  • Environmentally Preferable:
  • Pk:
    1
  • Fitting material:
    EPDM
  • Particle size retained:
    1905 µm
  • Sanitary gasket size:
    1-1/2"
  • Warranty:
    1 year
Frequently Bought Together