Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Gasket, Viton, 40‒Mesh, Size 1" Clamp; 1/EA
Masterflex® Gasket, Viton, 40‒Mesh, Size 1" Clamp; 1/EA
Catalog # MFLX30536-44
undefined
Masterflex® Gasket, Viton, 40‒Mesh, Size 1" Clamp; 1/EA
Catalog # MFLX30536-44

About this item

Protect your pump, valves and other components in fluid line.

  • Pre-filter before critical membrane filters
  • Generate turbulence for enhanced mass or heat transfer
  • Purify in chromatography applications

Screen gaskets are designed to be interchangeable with standard sanitary clamp gaskets. Gaskets are available in platinum-cured silicone, Viton®, EPDM, PTFE, and Tuf-Steel in mesh sizes of 10, 20, 40, 60 and 100. Screen mesh is constructed of 316L SS. Gaskets meet USP Class VI, USDA, 3-A and cGMP criteria. FDA compliant. All gaskets are animal-derived ingredient free. Each gasket sold individually.

Viton® gaskets have excellent chemical resistance to many acids and alkalies. Minimize your downtime—Viton gaskets are soft and easy to install. Resistance to hardening and embrittlement prevents leakage even after prolonged installation. Viton gaskets are perfect for high temperature applications from –25 to 400 °F (–32 to 204°C).

  • Mesh size:
    40
  • Sanitary clamp size (Port 1):
    1-1/2"
  • Connection type:
    Sanitary
  • Description:
    Gasket, Viton, 40‒Mesh, Size 1" Clamp; 1/EA
  • Seq:
    10
  • Environmentally Preferable:
  • Pk:
    1
  • Fitting material:
    Viton®
  • Particle size retained:
    381 µm
  • Sanitary gasket size:
    1"
  • Warranty:
    1 year
Frequently Bought Together