Order Entry
Belgium
ContactUsLinkComponent
Masterflex® Fitting, HDPE, Tee, Hose Barb Reducer, 5/8" ID x 5/8" ID x 3/8 ID; 10/PK
Masterflex® Fitting, HDPE, Tee, Hose Barb Reducer, 5/8" ID x 5/8" ID x 3/8 ID; 10/PK
Catalog # MFLX30401-63
undefined
Masterflex® Fitting, HDPE, Tee, Hose Barb Reducer, 5/8" ID x 5/8" ID x 3/8 ID; 10/PK
Catalog # MFLX30401-63

About this item

Quick and easy assembly.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 5/8" ID x 5/8" ID x 3/8 ID

Barbed fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).

  • Barb size/tubing int.Ø (port 1):
    5/8"
  • Barb size/tubing int.Ø (port 2):
    5/8"
  • Connection Type:
    Barbed Reducer
  • Flow pattern:
    T
  • Description:
    Fitting, HDPE, Tee, Hose Barb Reducer, 5/8" ID x 5/8" ID x 3/8 ID; 10/PK
  • Seq:
    07
  • Environmentally Preferable:
  • Model:
    30401-63
  • Orifice dimensions:
    0,1875"
  • Sterilisation:
    Ethylene oxide (ETO) only
  • Warranty:
    1 year
  • Pk:
    10
  • Barb size/tubing int.Ø (port 3):
    3/8"
  • Fitting material:
    HDPE
Frequently Bought Together