Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Masterflex® Single-Use Flow Sensor Outputs, Avantor®

Digital to Analog Converter, 0-10V, 4-20 mA, 0-20 mA, 0-24 mA, 600 Hz, 1000 Hz, 6000 Hz, or 10,000 Hz
Catalog # MFLX24507-17
1 year warranty
Masterflex® Single-Use Flow Sensor Outputs, Avantor®
Catalog # MFLX24507-17
1 year warranty
Masterflex® Single-Use Flow Sensor Outputs, Avantor®
Masterflex® Single-Use Flow Sensor Outputs, Avantor®

Digital to Analog Converter, 0-10V, 4-20 mA, 0-20 mA, 0-24 mA, 600 Hz, 1000 Hz, 6000 Hz, or 10,000 Hz

Price
768,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Build a complete single-use flow sensor system customizable to your application.

  • Modular interchangeable flow sensor systems with single-use design
  • Quickly connect 5 to 30 V square wave pulse output for easy measurement readings

The Masterflex® single-use flow sensor system is comprised of four components. Select the flow sensor, flow tubes, barcode scanner, and output that suit your application needs for a customizable approach to single-use flow measurement.

Four output options are available — digital to analog converter, metering pump control system, panel mount flow display with totalizer, and benchtop flow display with totalizer.

Flow in your tubing is picked up via the IR beam in the sensor connection and converted into a 5 to 30 V square wave pulse output.

The digital-to-analog converter converts the 5 to 30 V square wave pulse to a voltage, current, or frequency output.

The metering pump control system allows for adjusting and controlling metering pumps, such as a peristaltic pump, in batch or flow processes. Control the channel of one pump with flow velocity and totalizing data read out.

The panel and benchtop flow displays with totalizer features a large, backlit, 8-digit, LCD showing accurate flow readout.

Flow tube sensor, flow tubes, and barcode scanner are sold separately.

Specifications
  • Output:
    0-10V, 4-20 mA, 0-20 mA, 0-24 mA, 600 Hz, 1000 Hz, 6000 Hz, or 10,000 Hz
  • Description:
    Digital to Analog Converter
  • Seq:
    01
  • Cat. No.:
    MFLX24507-17
  • Display type:
    None
  • Min. operating temperature:
    –10 °C (14 °F)
  • Input:
    One 5 to 30 volt square wave pulse
  • Warranty:
    1 year
  • Model:
    24507-17
  • Height:
    3"
  • Width:
    3,57"
  • Power:
    16 - 24 VDC
  • Max. operating temperature:
    60 °C (140 °F)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.