Order Entry
Belgium
ContactUsLinkComponent
Masterflex® TR-50-TEE-CP Torque Tee Sanitary Clamp Securing Handle, 50 in-lb; 1/EA
Masterflex® TR-50-TEE-CP Torque Tee Sanitary Clamp Securing Handle, 50 in-lb; 1/EA
Catalog # MFLX23508-03
1 year warranty
undefined
Masterflex® TR-50-TEE-CP Torque Tee Sanitary Clamp Securing Handle, 50 in-lb; 1/EA
Catalog # MFLX23508-03
1 year warranty

About this item

Ensure the security of sanitary connections with preset torque output.

  • Works with any sanitary clamp wing nut and Rubberfab's Torque-Rite® nut
  • Easily reach into tight or awkward spaces
  • Choose the appropriate torque output per the clamp manufacturer's specifications
  • Audible click alerts you when the torque has been reached
  • Ratcheting mechanism disengages for easy clamp removal and is sealed within handle for durability
  • 'T' shape creates effective leverage for fast, easy one-handed tightening

The Rubberfab Torque Tee and universal socket are designed to safely and securely install and remove sanitary clamps. Available with a family of components, the Torque Tee handle creates effective tightening leverage, even in hard-to-reach spaces. If you need to loosen or remove the clamp, simply disengage the ratcheting mechanism to lock the handle. The universal socket is required when using the Torque Tee.

  • Description:
    TR-50-TEE-CP Torque Tee Sanitary Clamp Securing Handle, 50 in-lb; 1/EA
  • Seq:
    06
  • Environmentally Preferable:
  • Pk:
    1
  • Fitting material:
    Stainless Steel
  • Drive:
    0,25" (50" lb.)
  • Warranty:
    1 year
Frequently Bought Together