Order Entry
Belgium
ContactUsLinkComponent
 
PendoTech Single-Use PressureMAT® Monitor/Transmitter, 2 Pressure Sensor Inputs, 2 Flow Sensor Inputs, and 4 Analog Outputs; 110/220 VAC
  MFLX19406-41
CE Compliant
undefined
PendoTech Single-Use PressureMAT® Monitor/Transmitter, 2 Pressure Sensor Inputs, 2 Flow Sensor Inputs, and 4 Analog Outputs; 110/220 VAC
  MFLX19406-41
CE Compliant

 

Single-use solution to monitor process pressure.

  • Ideal for applications such as tangential flow filtration, cross flow filtration, depth filtration, bioreactor monitoring, and chromatography
  • Data output capability to a PC or control system
  • User-configurable Min/Max alarm set points

The PressureMAT combines a pressure monitor, data logger, alarm, and transmitter in one simple control box. Designed for use with single-use, in-line pressure sensors. Each channel takes pressure readings once per second. Process pressure is displayed on the easy-to-read LCD. System is easily calibrated to zero through a single button. The PressureMAT may also transmit output via 4-20 mA signal or can provide RS-232 data transfer for use in common PC applications, such as the PressureMAT Data Acquisition Software or Excel®, through WinWedge or Hyper Terminal software.

  • Accuracy:
    ±0,1% full-scale
  • Max. pressure:
    75 psi
  • Process connection:
    2 Pressure, 1 Flow Input
  • Resolution:
    0,1
  • Description:
    PMAT-2P PressureMAT™ Monitor/Transmitter, 2 Pressure Sensor Inputs, 2 Flow Sensor Inputs, and 4 Analog Outputs; 110/220 VAC
  • Environmentally Preferable:
  • Width:
    20,0025 cm (7,875")
  • Depth:
    5,715 cm (2,25")
  • Output:
    4 to 20 mA - 4 outputs
  • Display:
    8-line LCD, backlit
  • Height:
    11,43 cm (4,5")
  • Measurement units:
    psi
  • Warranty:
    2 years
  • Battery type:
    12 to 24 VDC from 110/220 VAC wall supply provided
  • Power source:
    VAC
  • Pk:
    1
Frequently Bought Together