Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Ismatec® CA Tubing Retaining Adapters, 2-Stop, POM-C; 8/Pk
  MFLX07618-69
undefined
Masterflex® Ismatec® CA Tubing Retaining Adapters, 2-Stop, POM-C; 8/Pk
  MFLX07618-69

 

Choose new cassettes based upon material of construction, tubing type and pressure capabilities.

  • Material of construction standard POM-C or optional PVDF

There are two different designs of cartridge. The Click-N-Go design allows for tubing to be used in systems that have up to 1 bar of back pressure exerted on the tubing. The Pressure Lever design allows for system pressures up to 1.5 bar.

  • Description:
    Tubing Retaining Adapters, 2-Stop, POM-C, 8/pk
  • Seq:
    13
  • Environmentally Preferable:
  • Model:
    07618-69
  • Tubing sizes accepted:
    0,13 to 3,19 mm ID
  • Warranty:
    1 year
  • Series:
    2-Stop
  • Pk:
    8

Pressure lever cassettes with inserts

 

Frequently Bought Together