Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Masterflex® Pump Remote Control Cables, Avantor®

Cable assembly for remote control, DB9(M) connector, 7,9 m (25 ft.)
Catalog # MFLX07595-47
Masterflex® Pump Remote Control Cables, Avantor®
Catalog # MFLX07595-47
Masterflex® Pump Remote Control Cables, Avantor®
Masterflex® Pump Remote Control Cables, Avantor®

Cable assembly for remote control, DB9(M) connector, 7,9 m (25 ft.)

Price
360,00 €
Log in for availability
1 * 25 Voet
Product Details & Documents

Easily connect your Masterflex® drive to a PLC or other control device.

  • Constructed of durable PVC
  • Long 25 ft (7.9 m) cable length makes connection simple
  • Cable features 26 AWG wire gauge

Cable assemblies include terminal connector and 25 ft (7.9 m) cable with stripped wire ends. Verify the connector type on your drive before ordering

Specifications
  • Description:
    Cable assembly for remote control, DB9(M) connector
  • Length:
    7,9 m (25 ft.)
  • Cat. No.:
    MFLX07595-47
  • Warranty:
    2 years
  • Remote I/O:
    DB9 (male) connector
  • Model:
    07595-47
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.